Shop BLANCO
See all product information
Create Account
Stainless Steel Sink Grid (Precis 440146)
- Mfr # 221013
- Zoro # G522925420
product price:
$
121.80
/ea
Free Shipping & Returns
Key Features
Overall Width
13.81 in
Overall Length
10.69 in
Material
Stainless Steel
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221013
- Zoro #
- G522925420
- UPC #
- 747943024211
- Country of Origin
- China
- Item
- Grid Sink Accessory
- Material
- Stainless Steel
- Finish
- Stainless Steel
Dimensions
- Overall Width
- 13.81 in
- Overall Length
- 10.69 in
Description
Upgrade your kitchen sink with BLANCO’s custom-designed grid. Our sink grid is the perfect fit for your BLANCO sink and protects it from cookware, dishes and utensils. This stainless steel basin rack is designed to sit on the bottom of your sink and allows water to drain underneath, so you can rinse dishes without worry. Plus, it doubles as a convenient in-sink drying rack for all your glassware, utensils, and plates. Combine the sink grid with other BLANCO accessories like floating grids, colanders, cutting boards and more to maximize your sink’s functionality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.