
Stainless Steel Sink Grid (Precis Cascade Super Single)
Mfr # 231640
Zoro # G2331730
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Type
Grid
Overall Length
18"
Material
Stainless Steel
Overall Width
13.88"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231640
Zoro #
G2331730
UPC #
747943035644
Country of Origin
Germany
Dimensions
Overall Length
18"
Overall Width
13.88"
Manufacturers Warranty Length
One year limited
Details
Item
SS Sink Grid,Precis Cascade Super Single
Type
Grid
Material
Stainless Steel
ADA Compliant
No
Weight
1 lb
Color
Stainless
Finish
Stainless steel
Description
SS Sink Grid,Precis Cascade Super Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.