Zoro Homepage

Stainless Steel Sink Grid (Profina 36" Apron Front)

  • Mfr # 234691

  • Zoro # G7638134


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Grid
Overall Length
32.88"
Material
Stainless Steel
Overall Width
13.75"
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234691
Zoro #
G7638134
UPC #
-
Country of Origin
China

Dimensions

Overall Length
32.88"
Overall Width
13.75"
Manufacturers Warranty Length
One year limited

Details

Item
Sink Grid,14" L x 33" W,SS
Type
Grid
Material
Stainless Steel
ADA Compliant
No
Weight
2.5 lb
Color
Stainless

Description

Sink Grid,14 In. L x 33 In. W,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.