
Stainless Steel Sink Grid (Quatrus R0 Medium Single ADA)
Mfr # 233953
Zoro # G7638414
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Type
Grid
Overall Length
14.75"
Material
Stainless Steel
Overall Width
21.75"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233953
Zoro #
G7638414
UPC #
-
Country of Origin
China
Dimensions
Overall Length
14.75"
Overall Width
21.75"
Manufacturers Warranty Length
One year limited
Details
Item
Sink Grid,21-3/4" L x 14-3/4" W,SS
Type
Grid
Material
Stainless Steel
ADA Compliant
No
Weight
1 lb
Color
Stainless
Description
Sink Grid,21-3/4 In. L x 14-3/4 In. W,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.