Stainless Steel Sink Grid (Stellar 1-3/4 Large Bowl)
Mfr # 515300
Zoro # G2335282
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.63"
Finish
Stainless steel
Overall Width
17.13"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515300
Zoro #
G2335282
UPC #
747943027786
Country of Origin
Germany
Dimensions
Overall Length
13.63"
Overall Width
17.13"
Manufacturers Warranty Length
One year limited
Details
Finish
Stainless steel
Item
SS Sink Grid,Stellar 1.75 Large Bowl
ADA Compliant
No
Material
Stainless Steel
Color
Stainless
Weight
3 lb
Type
Grid
Description
SS Sink Grid,Stellar 1.75 Large Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.