Stainless Steel Sink Grid (Stellar Equal Double Bowl)
Mfr # 515296
Zoro # G2335151
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.75"
Finish
Stainless steel
Overall Width
15.25"
Manufacturers Warranty Length
One year limited
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515296
Zoro #
G2335151
UPC #
747943027793
Country of Origin
China
Dimensions
Overall Length
13.75"
Overall Width
15.25"
Manufacturers Warranty Length
One year limited
Details
Finish
Stainless steel
Item
SS Sink Grid,Stellar Equal Double Bowl
ADA Compliant
No
Weight
3 lb
Material
Stainless Steel
Color
Stainless
Type
Grid
Description
SS Sink Grid,Stellar Equal Double Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.