Stainless Steel Sink Grid (Stellar Med Single)
Mfr # 515299
Zoro # G2335081
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Type
Grid
Overall Length
21.88"
Material
Stainless Steel
Overall Width
14.75"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515299
Zoro #
G2335081
UPC #
747943027779
Country of Origin
China
Dimensions
Overall Length
21.88"
Overall Width
14.75"
Manufacturers Warranty Length
One year limited
Details
Item
SS Sink Grid,Stellar Medium Single
Type
Grid
Material
Stainless Steel
ADA Compliant
No
Weight
3 lb
Color
Stainless
Finish
Stainless steel
Description
SS Sink Grid,Stellar Medium Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.