Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stellar 32" Super Single Bowl Undermount Kitchen Sink

  • Mfr # 442576

  • Zoro # G7277381


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Overall Width
18"
Overall Height
9"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442576
Zoro #
G7277381
UPC #
747943045285
Country of Origin
Germany

Dimensions

Overall Length
32"
Overall Width
18"
Overall Height
9"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
No. of Bowls
1
Color
Stainless Steel
Weight
12 lb
Material
Stainless Steel
ADA Compliant
No
Type
Kitchen

Description

Classic style combines with innovation and durability to bring you the STELLAR collection. Featuring practical shapes that are perfect for the home, innovation has never been so attainable. Made of attractive stainless steel with a radiant refined brushed finish (RBF), the STELLAR series offers deep bowls that make it the perfect choice for everyday use. Complete with a variety of coordinating sink accessories, the STELLAR is designed to bring value and functionality into the kitchen with ease. •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •OPTIONAL ACCESSORY: Sink Grid (model #235827) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.