Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stellar Laundry, Undermount 1, 0, Undermount, Stainless Steel

  • Mfr # 441398

  • Zoro # G2334040


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Material
Stainless Steel
Color
Stainless Steel
Overall Height
12"
Overall Length
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441398
Zoro #
G2334040
UPC #
747943030571
Country of Origin
Germany

Dimensions

Overall Height
12"
Overall Length
23"
Overall Width
17.75"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
27

Details

Mounting Type
Undermount
Material
Stainless Steel
Color
Stainless Steel
Item
Stellar Laundry,Undermount
Number of Holes
0
No. of Bowls
1
ADA Compliant
No
Weight
12 lb
Type
Laundry

Description

Stellar Laundry,Undermount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.