Zoro Homepage

Stellar Medium Single Bowl Undermount Stainless Steel Kitchen Sink

  • Mfr # 441025

  • Zoro # G2333060


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Undermount
Overall Width
18"
Overall Height
8"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441025
Zoro #
G2333060
UPC #
747943027847
Country of Origin
Germany

Dimensions

Overall Length
25"
Overall Width
18"
Overall Height
8"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
30

Details

Mounting Type
Undermount
Number of Holes
0
Item
Stellar Medium Single Bowl
No. of Bowls
1
ADA Compliant
No
Material
Stainless Steel
Weight
18 lb
Color
Stainless Steel
Type
Kitchen

Description

Classic style combines with innovation and durability to bring you the STELLAR collection. Featuring practical shapes that are perfect for the home, innovation has never been so attainable. Made of attractive stainless steel with a radiant refined brushed finish (RBF), the STELLAR series offers deep bowls that make it the perfect choice for everyday use. Complete with a variety of coordinating sink accessories, the STELLAR is designed to bring value and functionality into the kitchen with ease. •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.