
Torre Soap Dispenser - Satin Gold
Mfr # 442989
Zoro # G816501019
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Width
1.38 in
Dispenser Mount Type
Deck Mounted
Height
3 in
Material
Brass
Dispenser Color
Satin Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442989
Zoro #
G816501019
UPC #
778803429891
Country of Origin
China
Dimensions
Width
1.38 in
Height
3 in
Details
Dispenser Mount Type
Deck Mounted
Material
Brass
Item
Soap Dispenser
Dispenser Color
Satin Gold
Capacity
10 oz
Description
Add a pop of color and complete the look of your kitchen workspace by adding a matching soap dispenser. Designed to coordinate with all BLANCO SILGRANIT sinks and the LINUS Faucet Collection, the TORRE SOAP DISPENSER is engineered to never clog or drip. Plus, it is specially treated to protect against discoloration and corrosion. Keep your kitchen workspace free of clutter and your dish soap within arm's reach with the TORRE SOAP DISPENSER.
- Refillable from above the counter and holds approximately 10 fl oz.
- Made of durable, solid brass for long-lasting performance
- Suitable for hand lotion, liquid dish and hand soap
- Installs easily into a standard 1-3/8" diameter drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- Available in all SILGRANIT colors, Polished Chrome, Classic Steel, PVD Steel, Satin Gold, Satin Dark Steel, and Satin Platinum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.