Shop BLANCO
See all product information
Create Account
Torre Soap Dispenser, White
- Mfr # 401216
- Zoro # G822925106
product price:Â
$
145.60
/ea
Free Shipping & Returns
Key Features
Width
1.38 in
Material
Brass
Capacity
10 oz
Depth
3 in
Length (In.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401216
- Zoro #
- G822925106
- UPC #
- 778803012161
- Country of Origin
- China
- Material
- Brass
- Capacity
- 10 oz
- Finish
- White
- Item
- Soap Dispenser
Dimensions
- Width
- 1.38 in
- Depth
- 3 in
- Length (In.)
- 4.5 in
Description
Add a pop of color and complete the look of your kitchen workspace by adding a matching soap dispenser. Designed to coordinate with all BLANCO SILGRANIT sinks and the LINUS Faucet Collection, the TORRE SOAP DISPENSER is engineered to never clog or drip. Plus, it is specially treated to protect against discoloration and corrosion. Keep your kitchen workspace free of clutter and your dish soap within arm's reach with the TORRE SOAP DISPENSER.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.