Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under Sink Storage, Nylon, Black, 13.4 in W, 15.5 in H, 16.33 in L

  • Mfr # 527670

  • Zoro # G516500992


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Width
13.4 in
Color
Black
Height
15.5 in
Length
16.33 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527670
Zoro #
G516500992
UPC #
-
Country of Origin
China

Dimensions

Width
13.4 in
Height
15.5 in
Length
16.33 in

Details

Color
Black
Item
Under Sink Storage
Material
Nylon

Description

INTEOS workstation sinks simplify clean-up and keep you organized with the INTEOS Storage Organizer XL Bag. The INTEOS Storage Organizer Bag is designed to fit under all INTEOS workstation sinks. This smart storage solution is designed to store and organize a wide range of INTEOS workstation accessories for easy access directly under your kitchen sink. The INTEOS Storage Organizer Bag sits securely within an aluminum frame, on a solid base tray that pulls out on soft-closing rails for easy accessibility. Inner dividers keeps accessories organized and protected. Streamline clean-up and combat clutter with modular under-cabinet organization solutions. Do more with INTEOS.


  • Provides storage for INTEOS workstation sink accessories
  • Strong aluminum structure securely holds the PVC-lined bag
  • Full-extension, soft-closing sliding base allows easy access
  • Soft yet durable bag with dividers keeps accessories organized
  • Carrying weight capacity is 22-lb.
  • Rinse bag by hand with soap for easy cleaning
  • Trusted for 100 years, BLANCO Organization Products are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.