Undermount Clips for Silgranit Sinks (Set of 10)
Mfr # 440851
Zoro # G2333018
product price: $49.35
/eaKey Features
Mounting Type
Undermount
Material
Metal
Type
Installation clips
Manufacturers Warranty Length
One year limited
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440851
Zoro #
G2333018
UPC #
747943023399
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
One year limited
Details
Item
Undermount Sink Clips
Mounting Type
Undermount
Material
Metal
Type
Installation clips
ADA Compliant
No
Weight
0.5 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.