Zoro Homepage

Universal Storage Bag Xl

  • Mfr # 527669

  • Zoro # G514599851


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
16.33 in
Material
Plastic
Overall Width
13.4 in
Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527669
Zoro #
G514599851
UPC #
4020684828789
Country of Origin
Poland

Dimensions

Overall Length
16.33 in
Overall Width
13.4 in
Depth
15.5 in

Details

Color
Black
Material
Plastic

Description

Say goodbye to clutter underneath your kitchen sink with BLANCOs Universal Bag. Designed to store kitchen accessories or dry recycling items, the base tray slides out for easy accessibility with handles to transport the bag. Streamline cleanup with modular in-cabinet organization solutions to enhance your BLANCO UNIT experience.


  • • Provides storage for kitchen accessories or dry recycling materials
  • • Strong aluminum structure securely holds the PVC-lined bag open and in place
  • • Full-extension sliding function to easily access items within
  • • Portable extra-large bag can be easily removed and placed back on the sliding base tray
  • • Carrying weight capacity is 22 lb.
  • • Rinse bag by hand with soap for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.