Urbena Pull Down1.5 GPM, Chrome/Volcano Gray
- Mfr # 526933
- Zoro # G922924894
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Depth
16.13 in
Spout Height
9.19 in
Length (In.)
7.94 in
Width
4.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526933
- Zoro #
- G922924894
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Depth
- 16.13 in
- Spout Height
- 9.19 in
- Length (In.)
- 7.94 in
- Width
- 4.06 in
Details
- Material
- Brass
- Finish
- Chrome/Volcano Gray
- Standards
- IAPMO Certified, UPC Certified
- Item
- Kitchen Faucet
- Flow Rate
- 1.5 gpm
- Number of Holes
- 1
Description
Recognized with the prestigious Red Dot Design Award, the URBENA PULL-DOWN KITCHEN FAUCET is the ultimate blend of function and design. With its slim body and unique handle design, this collection is tailor-made for contemporary urban kitchens. The URBENA is intelligently designed with features that include a hidden sprayer activated by an almost invisible control button, a high-arc spout and ergonomically angled faucet handle that controls water with ease. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.