Zoro Homepage

Valea Silgranit 27" Single Bowl Undermount Kitchen Sink - Anthracite

  • Mfr # 442552

  • Zoro # G7277871


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27"
Mounting Type
Undermount
Overall Width
18"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442552
Zoro #
G7277871
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
27"
Overall Width
18"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
30

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
ADA Compliant
No
Color
Anthracite
No. of Bowls
1
Material
Granite Composite
Weight
25 lb
Type
Kitchen

Description

Kitchen Sink,Single Bowl,27 In.,Anthracite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.