Zoro Homepage

Valea Silgranit 27" Single Bowl Undermount Kitchen Sink - Cafe

  • Mfr # 442555

  • Zoro # G7269681


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27"
Mounting Type
Undermount
Overall Width
18"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442555
Zoro #
G7269681
UPC #
747943045070
Country of Origin
Germany

Dimensions

Overall Length
27"
Overall Width
18"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
30

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
No. of Bowls
1
Color
Cafe
ADA Compliant
No
Weight
25 lb
Material
Granite Composite
Type
Kitchen

Description

The everyday sink that goes beyond everyday expectations. Spacious and durable, the VALEA is designed to handle even the hardest working kitchen. Featuring the rock hard durability of SILGRANIT, VALEA offers a beautifully designed transitional shape that will go perfectly within any décor. This spacious sink is offered in nine on-trend SILGRANIT colors, bringing both style and resilience into the kitchen.
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Grid (item #235913)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.