Zoro Homepage

Valea Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black

  • Mfr # 442941

  • Zoro # G100482086


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27"
Mounting Type
Undermount
Overall Height
9.5"
Number of Holes
0
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442941
Zoro #
G100482086
UPC #
747943050906
Country of Origin
Canada

Dimensions

Overall Length
27"
Overall Width
18"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
30

Details

Mounting Type
Undermount
Number of Holes
0
ADA Compliant
No
No. of Bowls
1
Weight
25 lb
Color
Coal Black
Material
Granite Composite
Type
Kitchen

Description

Blanco Valea 27" Single Bowl - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.