Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite

  • Mfr # 442200

  • Zoro # G7271510


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Overall Width
19"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442200
Zoro #
G7271510
UPC #
747943040952
Country of Origin
Germany

Dimensions

Overall Length
32"
Overall Width
19"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
Color
Anthracite
Weight
33 lb
Material
Granite Composite
No. of Bowls
2
ADA Compliant
No
Type
Kitchen

Description

The everyday sink that goes beyond everyday expectations. Spacious and durable, the VALEA is designed to handle even the hardest working kitchen. Featuring the rock hard durability of SILGRANIT, VALEA offers a beautifully designed transitional shape that will go perfectly within any décor. The VALEA EQUAL DOUBLE BOWL features a functional low divide, which accommodates large pots, while keeping cleaning and prep separate. This spacious sink is offered in nine on-trend SILGRANIT colors, bringing both style and resilience into the kitchen. For three generations, Blanco has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, Blanco was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt •SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone •COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone •EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap) •SOLD SEPARATELY: Flange and basket strainer •OPTIONAL ACCESSORIES: Left grid (item # 234471) and right grid (item #234481) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.