Zoro Homepage

Valea Silgranit Equal Double Kitchen Sink with Low Divide - Cinder

  • Mfr # 442196

  • Zoro # G7274064


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Overall Width
19"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442196
Zoro #
G7274064
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
32"
Overall Width
19"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
Material
Granite Composite
Weight
33 lb
Color
Cinder
ADA Compliant
No
No. of Bowls
2
Type
Kitchen

Description

Kitchen Sink,Double Bowl,32 In.,Cinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.