Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valea Silgranit Super Single Undermount Kitchen Sink - Truffle

  • Mfr # 441772

  • Zoro # G2334950


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Overall Width
19"
Overall Height
9.5"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441772
Zoro #
G2334950
UPC #
747943036474
Country of Origin
Germany

Dimensions

Overall Length
32"
Overall Width
19"
Overall Height
9.5"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Number of Holes
0
Item
Valea Super Single,Undermount,Truffle
ADA Compliant
No
No. of Bowls
1
Weight
28 lb
Color
Truffle
Material
Granite Composite
Type
Kitchen

Description

Valea Super Single,Undermount,Truffle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.