Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintera SILGRANIT 30in Single Bowl Apron-Front Farmhouse Sink - White

  • Mfr # 526541

  • Zoro # G816499101


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Body Material
Silgranit
Color
White
Standards
IAPMO Certified
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526541
Zoro #
G816499101
UPC #
747943051200
Country of Origin
Canada

Dimensions

Overall Length
30.00 in
Overall Width
19.00 in
Overall Height
9.37 in

Details

Body Material
Silgranit
Item
Kitchen Sink
Color
White
Standards
IAPMO Certified
No. of Bowls
1

Description

The VINTERA 30 kitchen sink provides a slim 6-1/2-inch apron and a generous 9-inch bowl depth. The VINTERA is a contemporary version of the farmhouse sink style with versatile installation capabilities, allowing for a unique flushmount placement. The VINTERA 30 fits into a standard base cabinet measuring 30 inches - the same width as the sink. This eliminates the need for custom cabinetry common with farmhouse sinks, making kitchen renovations easier. Made of BLANCOs patented SILGRANIT composite material, VINTERA sinks are engineered to withstand heavy cookware and hot bakeware. Strong and beautiful, Silgranit sinks are available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the VINTERA 30in sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #233532), cutting board (item #235010 and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.