
Wood Cutting Board (Diamond Equal Double Bowl)
Mfr # 440229
Zoro # G2332747
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Color
Wood
Overall Length
12.63"
Overall Width
18.25"
Manufacturers Warranty Length
One year limited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440229
Zoro #
G2332747
UPC #
747943021524
Country of Origin
Germany
Dimensions
Overall Length
12.63"
Overall Width
18.25"
Manufacturers Warranty Length
One year limited
Details
Item
Wood Cutting Board,Diamond Equal Double Bowl
Material
Wood
Color
Wood
ADA Compliant
No
Weight
8 lb
Type
Cutting Board
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.