This item is Discontinued.

Blanks/Usa Business Cards, Copier/Inkjet/Laser/Offset, 2x3.5, Wt, Bristol, PK1000 BCT10B6WH

Business Cards, Copier/Inkjet/Laser/Offset, 2x3.5, Wt, Bristol, PK1000 (Discontinued)

  • Mfr # BCT10B6WH
  • Zoro # G200002139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT10B6WH
Zoro #
G200002139
UPC #
662760564255
Country of Origin
United States

Dimensions

Card Size
8.5 x 11
Height
2"
Width
3.5"

Details

Finish
Bristol
Color
White
Weight
1.921 lbs

Description

Create custom business cards using an offset press, copier, inkjet printer or laser printer. Bristol covered and printable on both sides. Gutter on all four sides for full bleed capability. Smooth-edge separation gives professional looking results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.