This item is Discontinued.

Blanks/Usa Digital Postcards, Copier, Inkjet/Laser/Offset Press, 80 lb, 8.5x5.5, Smooth White, PK250, 250PK PC502S8WH

Digital Postcards, Copier, Inkjet/Laser/Offset Press, 80 lb, 8.5x5.5, Smooth White, PK250, 250PK (Discontinued)

  • Mfr # PC502S8WH
  • Zoro # G005742100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC502S8WH
Zoro #
G005742100
UPC #
708081195416
Country of Origin
United States

Dimensions

Size
8.5 x 11
Width
8.5"
Height
5.5"

Details

Item
Greeting Cards
Color
Smooth White
Paper Weight
80 lb
Standards
Meets U.S. Postal Regulations
Weight
20 lbs

Description

Drive direct sales and marketing. Postcards are an economical way to get your message in the hands of your current and potential customers. Ideal for personal or business uses such as appointment reminders, coupons and sales, notifications, invitations and more. Designed to run on digital printing equipment. Copier, laser, inkjet and offset printer compatible. Micro-perforations make this postcard easy to separate after printing. Smooth finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.