Micro-Perforated Parking Pass, 110 lb Index Weight, 8.25 x 11, White, PK300, 300PK

  • Mfr # PPH06057SWH

  • Zoro # G205741965


product price:  $126.99
/pk 300, $0.42/ea
Free Shipping & Returns

Key Features

Color
White
Size
8.25 x 11
Paper/Media Color(s)
White
Sheet/Roll Size
8.25 x 11
Paper Grade (gsm)
200 gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPH06057SWH
Zoro #
G205741965
UPC #
708081195430
Country of Origin
United States

Dimensions

Size
8.25 x 11
Sheet/Roll Size
8.25 x 11
Detached Sheet Size
2.75 x 5.5
Paper/Media Thickness (mil)
7 mil

Details

Item
Paper
Color
White
Paper/Media Color(s)
White
Paper Grade (gsm)
200 gsm
Interpack Paper Quantity
6 Passes/Sheet, 50 Sheets/Pack
Machine Compatibility
Inkjet Printers; Laser Printers
Paper Basis Weight (lb)
110 lb Index

Description

Designed for printing on with digital equipment, these printable parking passes are made of durable 7 mil digital polyester, making them weather and tear resistant. These blank parking passes feature an angled slit, micro-perforations between the hangers and a perforated hole. No extra cutting required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.