Blast Off HC-S2036-06 Wireless 2.4GHz Stereo Pro Gaming Headset Headphones with Mic for PC; PS4; PS3; Black

  • Mfr # HC-S2036-06

  • Zoro # G804117611


product price:  $95.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-S2036-06
Zoro #
G804117611
UPC #
-
Country of Origin
China

Description

Features
  • Wireless Gaming Headphones
  • Works great with: XBOX One, Xbox 360, PS3, PS4 and PC
  • A battery will provide up to 15 hours of audio playback
  • separate analog game volume and chat volume controls
  • 2 Year Warranty
Specifications
  • Color: Black
  • Frequency: 2.4 GHz
  • Type: Headset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.