Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Blast Off Blast Off HC-S366-13 Multi Stereo Live Headphone USB Gaming Headset for PS3; PS4; Xbox 360; PC; MAC with MIC; Black & Red HC-S366-13

Blast Off HC-S366-13 Multi Stereo Live Headphone USB Gaming Headset for PS3; PS4; Xbox 360; PC; MAC with MIC; Black & Red (Discontinued)

  • Mfr # HC-S366-13
  • Zoro # G504033792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-S366-13
Zoro #
G504033792
UPC #
-
Country of Origin
China

Description

Features
  • The Blast Off Gaming Headset is a complete universal gaming headset
  • Built-in high-performance sound card on wire controller, translates surround sound from the game
  • You could also talk with your team members in the game all while BLAST OFF blocks the outside noise interference and other distractions
  • A battery will provide up to 15 hours of audio playback
  • separate analog game volume and chat volume controls
  • 2 Year Warranty
Specifications
  • Color: Black,Red
  • Type: Headset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.