Battery Terminal Cleaner & Protector
- Mfr # 16-BTCAP/6
- Zoro # G323549993
product price:Â
$
6.35
/ea
Key Features
Features
Acid Indicator Turns Red, Lead-Free Soft Protective Coating, Neutralizes Acid, Prevents Corrosion And Acid Build Up, Spray On Then Rinse Off
Container Type
Aerosol Spray Can
Product Form
Aerosol
Recommended Dilution
Ready To Use
Container Size
11 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-BTCAP/6
- Zoro #
- G323549993
- UPC #
- -
- Country of Origin
- United States
- Features
- Acid Indicator Turns Red, Lead-Free Soft Protective Coating, Neutralizes Acid, Prevents Corrosion And Acid Build Up, Spray On Then Rinse Off
- Item
- Battery Terminal Cleaner and Protector
- Container Type
- Aerosol Spray Can
- Product Form
- Aerosol
- Recommended Dilution
- Ready To Use
- Cleaner Type
- Battery Cleaner and Terminal Protector
- Standards
- VOC Compliant
- Removes
- Acid Build Up, Grease, Oil
- Series
- B'laster
- Butyl-Free
- Butyl-Free
- VOC Content Weight Percentage
- 5 %
- Net Weight
- 11 oz
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Base Type
- Water
Dimensions
- Container Size
- 11 fl oz
- Fits Chest Size
- Acid Indicator Turns Red, Lead-Free Soft Protective Coating, Neutralizes Acid, Prevents Corrosion And Acid Build Up, Spray On Then Rinse Off
Description
Battery Terminal Cleaner and Protector, Base Type Water, Container Type Aerosol Spray Can, Container Size 11 fl oz, Net Weight 11 oz, Product Form Aerosol, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Standards VOC Compliant, VOC Content Weight Percentage 5 Percent, Cleaner Application Battery Hardware, Battery Posts, Battery Terminals, Battery Trays, Hold-Down Brackets, Cleaner Type Battery Cleaner and Terminal Protector
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.