Shop BLASTER
See all product information
Create Account
Vehicle Grease & Lubricants
- Mfr # 16-RGS
- Zoro # G723550131
product price:Â
$
9.75
/ea
Key Features
ISO Viscosity Grade
150
Product Form
Aerosol
For Use On
Automotive/Fleet Applications, Bearings, Chassis, Construction Equipment, Farm Equipment
NLGI Viscosity Grade
2
Resistance Properties
Corrosion Resistant, Heat Resistant, Oxidation Resistant, Pressure Resistant, Rust Resistant, Wear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-RGS
- Zoro #
- G723550131
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Grease
- ISO Viscosity Grade
- 150
- Product Form
- Aerosol
- For Use On
- Automotive/Fleet Applications, Bearings, Chassis, Construction Equipment, Farm Equipment
- NLGI Viscosity Grade
- 2
- Resistance Properties
- Corrosion Resistant, Heat Resistant, Oxidation Resistant, Pressure Resistant, Rust Resistant, Wear Resistant
- Viscosity @ 100 Deg F
- 600 SUS
- Dropping Point
- 550 Degrees F
- Container Type
- Aerosol Can
- Thickener Type
- Lithium
- Color
- Red
- Maximum Operating Temperature
- 550 Degrees F
- Standards
- SAE
- Series
- Extra-Tacky
- Product Type
- Grease
- Wire Color
- Red
Dimensions
- Container Size
- 11 oz
Description
Automotive Grease, Product Type Grease, Series Extra-Tacky, Container Type Aerosol Can, Container Size 11 oz, For Use On Automotive/Fleet Applications, Bearings, Chassis, Construction Equipment, Farm Equipment, ISO Viscosity Grade 150, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 600 SUS, Standards SAE, Color Red, Product Form Aerosol, Dropping Point 550 Degrees F, Maximum Operating Temperature 550 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Acetaldehyde,
which is known to the State of California to cause cancer, and N-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.