Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-Channel Powered Mixer with Bluetooth, MP3 Player and EQ

  • Mfr # POD1062BT

  • Zoro # G716309234


product price: $899.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POD1062BT
Zoro #
G716309234
UPC #
686811892708
Country of Origin
China

Description

Dual internal amplifiers each provide 250W of output power. 9 Channels balanced MIC inputs and 6 Hi-z inputs. 2 Wireless MIC inputs on Channels 1 and 2. MP3/Line input on Channel 10. 8-band graphic EQ for MAIN or MONITOR output. Each input channel is equipped with a 3-band EQ. Built-in DSP with 99 effects. Pad control on channels 1-6. Global 48V phantom power is provided for condenser microphones. Built-in Bluetooth and MP3/USB/SD Player. The power is switchable between 115 and 230VAC for international use.Package Dimensions and Weight Weight: 41 Lbs / 18.6 kg Dimension WxHxL: 13-in x 13-in x 22-in / 33 x 33 x 55.8 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.