Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-in 1000 Watts Professional Transducer SINGLE

  • Mfr # BLAST10PRO

  • Zoro # G916062007


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLAST10PRO
Zoro #
G916062007
UPC #
686811900960
Country of Origin
China

Description

The BlastKing Blast Pro series features our top of the line precision transducers. Starting from our Blast8 Pro all the way up to our Blast18 Pro, our high power transducers are all made in a die-cast aluminum basket, with a paper cone, and mounted on a ferrite magnet with a 4-in copper voice coil. The high power rating, great frequency response, and low distortion make the Blast Pro series the perfect choice for both live and recorded music applications.The Blast10 Pro is a ferrite magnet mid-bass frequency transducer capable of producing clear mid-bass frequencies with absolute definition in professional sound reinforcement applications that require maximum output. Its 3-in aluminum voice coil along with its forced air ventilation system that dissipates heat significantly increase power handling and long term reliability. The Blast10 Pro is rated at 400 watts program power with a frequency response between 65 Hz - 3 kHz making it an ideal choice for high power 2-way compact systems.ApplicationsThe Blast10 Pro is the perfect option when you are looking for power and clarity in a compact application. Featuring a 3-in aluminum voice coil, you can be assured the Blast10 Pro will put out clear mid-bass frequencies in high power applications making it great for 2-way compact enclosures. 3-in Voice Coil. 500 Watts Rated Power Handling. 1000 Watts Program Power. 98 dB sensitivity. 65 Hz - 3 kHz frequency response. Forced air ventilation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.