Zoro Homepage

1000 Watts 12 inch 2-way Active Loudspeaker

  • Mfr # BDT12A

  • Zoro # G816066716


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDT12A
Zoro #
G816066716
UPC #
686811894412
Country of Origin
China

Description

Woofer 12-in, 2-in VC. Compression Driver 1.35-in VC. RMS Power 500W. Max Power 1000W. Frequency Response 58Hz-20KHz. Sensitivity: 95dB. Impedance 8 Ohm. Amplifier Class-AB. 5-Band Graphic Equalizer. MP3 Digital Media Player with LCD. Bluetooth, USB/SD and FM Radio. Remote Control. Mic In: XLR & 1/4-in Phone Jack. Line In: RCA, XLR & 1/8-in Phone Jack. Line Out: XLR. Speakon Output to Passive Speaker Box. Power Supply 110-220V50/60Hz. Top and Side Handles for Easy Transportation. Woofer 12-in, 2-in VC. Compression Driver 1.35-in VC. RMS Power 500W. Max Power 1000W. Frequency Response 58Hz-20KHz. Sensitivity: 95dB. Impedance 8 Ohm. Amplifier Class-AB. 5-Band Graphic Equalizer. MP3 Digital Media Player with LCD. Bluetooth, USB/SD and FM Radio. Remote Control. Mic In: XLR & 1/4-in Phone Jack. Line In: RCA, XLR & 1/8-in Phone Jack. Line Out: XLR. Speakon Output to Passive Speaker Box. Power Supply 110-220V50/60Hz. Top and Side Handles for Easy Transportation.Product Height: 23.1-in / 587 mm. Width: 14.9-in / 380 mm. Depth: 12.4-in / 315 mm. Weight: 31.9 Lbs / 14.5 Kg.Package Height: 26.3-in / 670 mm. Width: 17.5-in / 445 mm. Depth: 15.3-in / 390 mm. Weight: 38.5 Lbs / 17.5 Kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.