
1000 Watts 15 inch 2-way Active Loudspeaker w/Mic and Stand
Mfr # BDT15CMB1
Zoro # G316066704
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDT15CMB1
Zoro #
G316066704
UPC #
686811894160
Country of Origin
China
Description
Includes: 1 Active Speaker. 1 Wired microphone. 1 Mic Cable. 1 Speaker Stand. 1 Remote Control.Specifications Woofer 15-in, 2.5-in VC. Compression Driver 1.35-in VC. RMS Power 500W. Max Power 1000W. Frequency Response 58Hz-20KHz. Sensitivity: 95dB. Impedance 8 Ohm. Amplifier Class-H. 5-Band Graphic Equalizer. MP3 Digital Media Player with LCD. Bluetooth, USB/SD and FM Radio. Remote Control. Mic In: XLR & 1/4-in Phone Jack. Line In: RCA, XLR & 1/8-in Phone Jack. Line Out: XLR. Speakon Output to Passive Speaker Box. Power Supply 110-220V50/60Hz. Top and Side Handles for Easy Transport.Product Height: 27.9-in / 710 mm. Width: 16.9-in / 430 mm. Depth: 14.7-in / 375 mm. Weight: 39.2 Lbs / 17.8 Kg.Package Height: 31.9-in / 810 mm. Width: 22.6-in / 575 mm. Depth: 16.9-in / 430 mm. Weight: 46.9 Lbs / 21.3 Kg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.