Zoro Homepage

12-in 1200 Watts Professional Transducer SINGLE

  • Mfr # BLAST12PRO

  • Zoro # G716062047


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLAST12PRO
Zoro #
G716062047
UPC #
686811900977
Country of Origin
China

Description

The BlastKing Blast Pro series features our top of the line precision transducers. Starting from our Blast8 Pro all the way up to our Blast18 Pro, our high power transducers are all made in a die-cast aluminum basket, with a paper cone, and mounted on a ferrite magnet with a 4-in copper voice coil. The high power rating, great frequency response, and low distortion make the Blast Pro series the perfect choice for both live and recorded music applications.The Blast12 Pro is a ferrite magnet low frequency transducer capable of producing low frequencies with absolute definition in professional sound reinforcement applications that require a clear mid bass sound. Features like its 3-in voice coil and a forced air ventilation system that dissipates heat significantly increase power handling and long term reliability. The Blast12 Pro is rated at 400 watts program with a frequency response between 50 Hz - 2.8 kHz making it an ideal choice for compact size enclosures.ApplicationsThe Blast12 Pro can be used for both live and recorded music applications. Capable of producing a high output mid bass frequencies yet maintaining clarity and definition, the Blast12 Pro is the premier choice for compact mid bass frequency applications. 3-in Voice Coil. 600 Watts Rated Power Handling. 1200 Watts Program Power. 97 dB sensitivity. 50 Hz - 2.8 kHz frequency response. Forced air ventilation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.