Zoro Homepage

12-in Active Loudspeaker 1000 Watts Class-D with DSP Processor

  • Mfr # BLADE12A

  • Zoro # G616066718


product price: $547.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLADE12A
Zoro #
G616066718
UPC #
686811892784
Country of Origin
China

Description

The BlastKing Blade series offers professional sound reinforcement in a compact enclosure, and comes standard with all of the latest features and technology any live sound musician or DJ would expect. Freq. Response -3 dB: 55Hz-20KHz. Frequency range -10dB: 46Hz-20KHz. Maximum SPL peak: 136dBPeak. Horizontal coverage angle: 90 Degrees.. Vertical coverage angle: 75 Degrees.. Monitor angle: 45 Degrees.. Power handling: 1000 Watts. Low frequency Transducer: 12-in . High frequency Driver with 2-in Voice Coil. Crossover Frequency: 1.9KHz. Power amplifier type: Class D Bi-Amp. Integrated DSP processor with 4-modes. Input connectors: XLR or 1/4-in Jack. Output connectors: XLR. Enclosure: Plastic. Includes top and side handles for easy transport. Can be used as a stage monitor. Power supply 110-240V 50/60Hz.ProductHeight: 24-in / 610 mmWidth front: 14.37-in / 365 mmWidth rear: 5.27-in / 134 mmDepth: 14.17-in / 360 mmWeight: 47.4 Lbs / 21.5 KgPackageHeight: 27.36-in / 695 mmWidth: 16.93-in / 430 mmDepth: 17.32-in / 440 mmWeight: 51.8 Lbs / 23.5 Kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.