Zoro Homepage

15 Amp Power Conditioner

  • Mfr # PC904-AV

  • Zoro # G516309182


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC904-AV
Zoro #
G516309182
UPC #
686811894863
Country of Origin
China

Description

THE FIRST POWER CONDITIONER IN THE WORLD TO ILLUMINATE THE FRONT AND BACK OF YOUR RACKKey FeaturesSurge suppressor and AC filter with 8 back-panel outlets and 1 front outletFiltration of noise from radio frequencies and electromagnetic interferenceVoltage meter LED indicatorElectric current meter LED indicatorFront and back lightsEXCLUSIVE BLASTKING DESIGNSpecifications Worldwide Voltage Input 90-240V 9 Power Outlets. 15 Amps. 4 USB 5V Charge Ports. 3 Digit Amp Meter. Ground Status Indicator. Over Current Indicator. Push to Reset Breaker. Dimmable LED Bar Light. 50-60 Hz Ready. 1 Rack Space. 2 Rear 9-in / 23cm Pull Out LED Lights. Power Switch with Barriers to Avoid Accidental On/Off. 125 cm / 49 inch Heavy Duty Power Cord. Exclusive Design.Physical Dimensions and +3Weight Weight: 8 Lbs / 3.65 kg Dimension WxHxL: 19-in x 1.73-in x 14.15-in / 482 x 44 x 359.5 cm. Package Dimensions and Weight Weight: 9.7 Lbs / 4.4 kg Dimension WxHxL: 21.5-in x 4-in x 16-in / 546.1 x 101.6 x 406.4 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.