Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-in 1000 Watts Powered Subwoofer

  • Mfr # BPS15II

  • Zoro # G816061964


product price: $674.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPS15II
Zoro #
G816061964
UPC #
686811891886
Country of Origin
China

Description

The BlastKing BPS series, now in its second generation, was the first powered subwoofer series produced by BlastKing. Today, the BPS subwoofers still remain popular and in high demand among our customers. Built in finished black boxes, these subwoofers are available in 15-in and 18-in . BPS subwoofers produce a rumbling raw low frequency at high output levels. The BPS series is a great choice when you-in re looking for power and clarity with the simplest technology. Keep it simple, sound great, go BPS.The BPS15II is an active 15-in 1000 watt subwoofer that can be used in numerous different applications. Compact and portable for you mobile DJ, but still powerful enough to be found in a dance club, the BPS15II is truly a perfect option for low end frequency applications. Loaded with an 15-in woofer with a 3-in voice coil pushed by a 1000 watt amplifier, you can reach high output with low distortion. Equipped with balanced XLR inputs and outputs, you can easily plug into and link other systems.The BPS15II is definitely the best choice for the sound professional who is looking for high power in a compact enclosure. Portable PA & near field applications. Clubs, House of Worship, Mobile, Retail. Permanent Installation. Stage Monitoring. Front fill and Side fill. 1000 Watt Amplifier. 126dB. Phase Mode switch. 15-in woofer with 3-in voice coil. 4 Ohm. XLR Input & Output. Frequency response: 38Hz - 120Hz. Max SPL 1m: 126 dB. Woofer 15-in ferrite. Input Section . Input signal: balanced. Input/Output connector: XLR. Input Sensitivity: 4 dB. Crossover frequencies: 120 Hz. Protection: thermal. Controls: volume, phase reverse. Amplifier . Power Supply: switching. Low frequency: 1000 Watt. Cooling: convection/forced. Connection: VDE. Height: 610mm/24-in . Width: 510mm/21-in . Depth: 510mm/21-in . Weight: 39kg/86 Lbs.. Cabinet: Painted finish. Hardware: Pole mount. Handles: 2, 1 each side. Color: black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.