15-in 1500 Watts Professional Transducer SINGLE
Mfr # BLAST15PRO
Zoro # G916062113
product price: $229.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLAST15PRO
Zoro #
G916062113
UPC #
686811900984
Country of Origin
China
Description
The BlastKing Blast Pro series features our top of the line precision transducers. Starting from our Blast8 Pro all the way up to our Blast18 Pro, our high power transducers are all made in a die-cast aluminum basket, with a paper cone, and mounted on a ferrite magnet with a 4-in copper voice coil. The high power rating, great frequency response, and low distortion make the Blast Pro series the perfect choice for both live and recorded music applications.The Blast15 Pro is a ferrite magnet low frequency transducer capable of producing low frequencies with absolute definition in professional sound einforcement applications that require a clear mid bass sound. Features like its 4-in voice coil and a forced air ventilation system that dissipates heat significantly increase power handling and long term reliability. The Blast15 Pro is rated at 600 watts program with a frequency response between 40 Hz - 2.5 kHz making it an ideal choice for mid bass high output enclosures.ApplicationsThe Blast15 Pro can be used for both live and recorded music applications. Capable of producing a high output mid bass frequencies yet maintaining clarity and definition, the Blast15 Pro is the premier choice for mid bass frequency applications. 4-in Voice Coil. 750 Watts Rated Power Handling. 1500 Watts Program Power. 97 dB sensitivity. 40 Hz - 2.5 kHz frequency response. Forced air ventilation.View BLAST15PRO Datasheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.