Zoro Homepage

15-in Active Loudspeaker 1000 Watts Class-D with DSP Processor

  • Mfr # BLADE15A

  • Zoro # G016066714


product price: $742.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLADE15A
Zoro #
G016066714
UPC #
686811892791
Country of Origin
China

Description

The BlastKing Blade series offers professional sound reinforcement in a compact enclosure, and comes standard with all of the latest features and technology any live sound musician or DJ would expect. Freq. Response -3 dB: 50Hz-20KHz. Frequency range -10dB: 43Hz-20KHz. Maximum SPL peak: 138dBPeak. Horizontal coverage angle: 90 Degrees.. Vertical coverage angle: 85 Degrees.. Monitor angle: 45 Degrees.. Power handling: 1000 Watts. Low frequency Transducer: 15-in . High frequency Driver with 2-in Voice Coil. Crossover Frequency: 1.9KHz. Power amplifier type: Class D Bi-Amp. Integrated DSP processor with 4-modes. Input connectors: XLR or 1/4-in Jack. Output connectors: XLR. Enclosure: Plastic. Includes top and side handles for easy transport. Can be used as a stage monitor. Power supply 110-240V 50/60Hz.ProductHeight: 27.95-in / 710 mmWidth front: 17.12-in / 435 mmWidth rear: 6.29-in / 160 mmDepth: 15.35-in / 390 mmWeight: 54 Lbs / 24.5 KgPackageHeight: 31.49-in / 800 mmWidth: 18.3-in / 465 mmDepth: 20.07-in / 510 mmWeight: 58.4 Lbs / 26.5 KgUPC: 686811892791

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.