Zoro Homepage

18-in 1800 Watts Professional Transducer SINGLE

  • Mfr # BLAST18PRO

  • Zoro # G016062112


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLAST18PRO
Zoro #
G016062112
UPC #
686811900991
Country of Origin
China

Description

The BlastKing Blast Pro series features our top of the line precision transducers. Starting from our Blast8 Pro all the way up to our Blast18 Pro, our high power transducers are all made in a die-cast aluminum basket, with a paper cone, and mounted on a ferrite magnet with a 4-in copper voice coil. The high power rating, great frequency response, and low distortion make the Blast Pro series the perfect choice for both live and recorded music applications.The Blast18 Pro is a ferrite magnet low frequency transducer capable of producing extremely low frequencies with absolute definition in professional sound reinforcement applications that require maximum output. Its 4-in voice coil along with its forced air ventilation system dissipate heat and significantly increase power handling and long term reliability. The Blast18 Pro boasts an 1800 watt power rating with a frequency response between 35 Hz - 3 kHz making it an ideal choice for both live and recorded music.ApplicationsThe Blast18 Pro can be used for both live and recorded music applications. Capable of producing extremely low frequencies yet maintaining clarity and definition, the Blast18 Pro is the go to woofer when power and performance is required for your low frequency bass applications. 4-in Voice Coil. Rated Impedance: 8 ohms. 900 Watts Rated Power Handling. 1800 Watts Program Power. 97 dB sensitivity. 35 Hz - 3 kHz frequency response. Forced air ventilation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.