Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-Channel Powered Mixer with Bluetooth, MP3 Player and EQ

  • Mfr # POD740BT

  • Zoro # G116309216


product price: $718.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POD740BT
Zoro #
G116309216
UPC #
686811892692
Country of Origin
China

Description

Dual internal amplifiers each provide 250W of output power. 7 Channels MIC/LINE stereo line inputs on channels 5-7. Master 7-band graphic EQ with selectable in/out switches. Each input channel is equipped with a 3-band EQ. A 32-bit digital multi-effects processor offers 16 programs. Two built-in limiters. Pad control on channels 3-7. Global 48V phantom power is provided for condenser microphones. Built-in Bluetooth and MP3/USB/SD Player. The power is switchable between 115 and 230VAC for international use.Package Dimensions and Weight Weight: 36 Lbs / 16.3 kg Dimension WxHxL: 13-in x 12-in x 20-in / 33 x 30.5 x 50.8 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.