Zoro Homepage

8 Channel Analog Stereo Mixing Console

  • Mfr # ULTRAMIX-8USBII

  • Zoro # G016309194


product price: $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRAMIX-8USBII
Zoro #
G016309194
UPC #
686811897178
Country of Origin
China

Description

8 Ultra Low-Noise Channels. High Precision 3 Band EQ 80Hz, 2.5kHz, 12kHz. Sealed Rotary Controls Resist Dust and Grime. Delay FX with Adjustable Delay Time and Dsiplay. Built-in Bluetooth Interface. PC / MAC Interface. 2 Combo Inputs XLR / 1/4-in . Stereo Record RCA Outputs. 2 Tracks IN-RCA connectors. Stereo Headphone Output. Control Room Stereo Output. +48V Phantom Power. Slim and Lightweight Design. Multi Voltage Power Supply. High-Quality Components.. Designed in U.S.A.Physical Dimensions and Weight Weight: 2.8 Lbs / 1.25 kg Dimension WxHxL: 9-in x 2-in x 9.5-in / 22.8 x 5 x 24.1 cm. Package Dimensions and Weight Weight: 5 Lbs / 2.3 kg Dimension WxHxL: 12-in x 4-in x 12-in / 30.4 x 10.1 x 30.4 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.