Zoro Homepage

8-in 800 Watts Professional Transducer SINGLE

  • Mfr # BLAST8PRO

  • Zoro # G616061959


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLAST8PRO
Zoro #
G616061959
UPC #
686811904777
Country of Origin
China

Description

The BlastKing Blast Pro series features our top of the line precision transducers. Starting from our Blast8 Pro all the way up to our Blast18 Pro, our high power transducers are all made in a die-cast aluminum basket, with a paper cone, and mounted on a ferrite magnet with a 4-in copper voice coil. The high power rating, great frequency response, and low distortion make the Blast Pro series the perfect choice for both live and recorded music applications.The Blast8 Pro is the perfect option when you are looking for power and clarity in a compact application. Featuring a 2-in aluminum voice coil, you can be assured the Blast8 Pro will put out clear mid-bass frequencies in high power applications making it great for 2-way compact enclosures. 2-in Voice Coil. 400 Watts Rated Power Handling. 800 Watts Program Power. 97 dB sensitivity. 74 Hz - 5 kHz frequency response. Forced air ventilation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.