Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual 15-Band Graphic Equalizer

  • Mfr # ULTRAMIX1502-EQ

  • Zoro # G516309175


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRAMIX1502-EQ
Zoro #
G516309175
UPC #
686811894702
Country of Origin
China

Description

4 LED Output Levels. Switchable Boost/Cut Ranges of +/- 6 or +/- 12dB. Front Panel Bypass Switch. 12dB Per Octave 50Hz Low-Cut Filters. 12dB/ + 12dB Input Gain. RF Filtered, Electronically Balanced Inputs. RF Filtered, Impedance Balanced Outputs. XLR and 1/4-in TRS Connectors. Dynamic Range 108dB.Physical Dimensions and Weight Weight: 5.5 Lbs / 2.5 kg Dimension LxHxD: 19-in x 1.75-in x 6-in / 482.6 x 44.5 x 152.4 cm. Package Dimensions and Weight Weight: Lbs / kg Dimension LxHxD: -in x -in x -in / x x cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.