Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual 31-Band Graphic Equalizer w/XLR Input and Output Connections

  • Mfr # ULTRAMIX3102-EQ

  • Zoro # G816309172


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRAMIX3102-EQ
Zoro #
G816309172
UPC #
686811894696
Country of Origin
China

Description

Dual 31 - Band Graphic Equalizer. Two Channels 31 Band 1/3 - Octave. Adjustable High - Pass Filter Circuit 12Hz to 285Hz. Switch - Selectable Cut or Boost of Either 6db or 15db. 10 Segment Two Color Led Meter Displays Indicating 0 VU to 4dBu. XLR Input and Output Connections. 1/4-in TRS Input and Output Phone Jacks. Switchable Power Supply 110 - 220 VAC.Physical Dimensions and Weight Weight: 11.5 Lbs / 5.25 kg Dimension LxHxD: 19-in x 5.25-in x 8-in / 483 x 133 x 203 cm. Package Dimensions and Weight Weight: Lbs / kg Dimension LxHxD: -in x -in x -in / x x cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.