Zoro Homepage

Steel Blaster

  • Mfr # 970692701

  • Zoro # G014738996


product price: $51,339.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Weight
948 lb
Overall Depth
53 in
Overall Width
26 in
Features
Its Modular Construction Allows for it to be Easily Disassembled and Reassembled Through an Opening of Ø600 mm, Steel Blaster is Perfect for Small and Medium-Sized Jobs Preparing Horizontal Steel Surfaces Before the Application of New Coatings
Hose Inner Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970692701
Zoro #
G014738996
UPC #
805544297462
Country of Origin
Poland

Dimensions

Overall Depth
53 in
Overall Width
26 in
Hose Inner Diameter
5 in
Overall Height
43 in

Details

Overall Weight
948 lb
Features
Its Modular Construction Allows for it to be Easily Disassembled and Reassembled Through an Opening of Ø600 mm, Steel Blaster is Perfect for Small and Medium-Sized Jobs Preparing Horizontal Steel Surfaces Before the Application of New Coatings
Item
Steel Blaster

Description

Steel Blaster, Hose Inner Diameter 5 in, Features Its Modular Construction Allows for it to be Easily Disassembled and Reassembled Through an Opening of �600 mm, Steel Blaster is Perfect for Small and Medium-Sized Jobs Preparing Horizontal Steel Surfaces Before the Application of New Coatings, Overall Depth 53 in, Overall Height 43 in, Overall Weight 948 lb, Overall Width 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.