Zoro Homepage

Steel Shot Blaster

  • Mfr # 970692901

  • Zoro # G714738982


product price: $90,542.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
65 in
Features
It has an Easily Assembled Modular Construction to Allow it to Pass Through Narrow Openings and Hard to Reach Places for Steel Cleaning, Steel Blast Cleaning Machine has a Great Production Width and Offers a Higher Productivity Rate for Larger Jobs
Overall Depth
62 in
Hose Inner Diameter
6 in
Overall Weight
1,433 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970692901
Zoro #
G714738982
UPC #
805544297479
Country of Origin
Poland

Dimensions

Overall Height
65 in
Overall Depth
62 in
Hose Inner Diameter
6 in
Overall Width
30 in

Details

Features
It has an Easily Assembled Modular Construction to Allow it to Pass Through Narrow Openings and Hard to Reach Places for Steel Cleaning, Steel Blast Cleaning Machine has a Great Production Width and Offers a Higher Productivity Rate for Larger Jobs
Item
Steel Shot Blaster
Overall Weight
1,433 lb

Description

Steel Shot Blaster, Hose Inner Diameter 6 in, Features It has an Easily Assembled Modular Construction to Allow it to Pass Through Narrow Openings and Hard to Reach Places for Steel Cleaning, Steel Blast Cleaning Machine has a Great Production Width and Offers a Higher Productivity Rate for Larger Jobs, Overall Depth 62 in, Overall Height 65 in, Overall Weight 1,433 lb, Overall Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.