This item is Discontinued.

Blaupunkt Blaupunkt AMP1804BT 1600W Blaupunkt D Class Amplifier 4-Channel AMP1804BT

This item is Discontinued.

Blaupunkt

Blaupunkt AMP1804BT 1600W Blaupunkt D Class Amplifier 4-Channel (Discontinued)

Mfr # AMP1804BT
Zoro # G604041055
UPC # 815592026402
Country of Origin China
Category PA Amplifiers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMP1804BT
Zoro #
G604041055
UPC #
815592026402
Country of Origin
China

Description

The Blaupunkt 1600W 4 Channel, Full-Range Amplifier With Bluetooth embodies over 90 years of innovation and excellence in Blaupunkt products, making it the perfect amplifier to install into your motor vehicle. With an optimized 150-watt RMS output and a max power output of 1600 W, you can give your music a huge boost in power that will have you and your passengers partying while on the road. This slim amplifier fits perfectly into any trunk so you can easily connect it to your stereo system. Get amped up for the Blaupunkt 1600 W 4 Channel, Full-Range Amplifier & take your car to the next level.

Features
  • 1600W Maximum Power Full-Range Amplifier Channel with Bluetooth
  • you can give your music a huge boost in power that will have you and your passengers partying while on the road
  • This slim amplifier fits perfectly into any trunk so you can easily connect it to your stereo system
Specifications
  • Color: Black
  • RCA Input: 4 Channel
  • Output Power: 1600 W
  • RMS Power: 150 W x 4
  • Frequency Response: 10 Hz to 30 kHz
  • Voltage Supply: 11 to 15V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.